Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Advanced MS-TS Precision Balance

Catalog No. 01913937 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
1 kg
1.6 kg
12.2 kg
3.2 kg
320 g
4.2 kg
420 g
6.2 kg
6.2 kg, 1.22 kg
620 g
8.2 kg
820, 4200 g
Readability:
0.01 g
0.1 g
0.1, 0.01 g
1 mg
Model:
MS1003TS
MS12002TS
MS1602TS
MS3002TS
MS303TS
MS4002TS
MS4002TSDR
MS403TS
MS6002TS
MS6002TSDR
MS603TS
MS8001TS
Stabilization Time:
1 sec.
1.5 sec.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
01-913-937 1.6 kg 0.01 g MS1602TS 1.5 sec.
01-913-942 6.2 kg, 1.22 kg 0.1, 0.01 g MS6002TSDR 1.5 sec.
01-913-940 820, 4200 g 0.1, 0.01 g MS4002TSDR 1.5 sec.
01-913-943 12.2 kg 0.01 g MS12002TS 1.5 sec.
01-913-944 8.2 kg 0.1 g MS8001TS 1 sec.
01-913-941 6.2 kg 0.01 g MS6002TS 1.5 sec.
01-913-938 3.2 kg 0.01 g MS3002TS 1.5 sec.
01-913-939 4.2 kg 0.01 g MS4002TS 1.5 sec.
01-913-933 320 g 1 mg MS303TS 1.5 sec.
01-913-934 420 g 1 mg MS403TS 1.5 sec.
01-913-935 620 g 1 mg MS603TS 1.5 sec.
01-913-936 1 kg 1 mg MS1003TS 1.5 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 01-913-937 Supplier Mettler Toledo™ Supplier No. 30133529

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

View Alternate Product

Includes

1mg Readability Models come with Draft Shield.

Advanced MS-TS Precision Balance offers FACT automatic internal adjustment, guided leveling and EasyDirect compatibility. The large 7-inch color touchscreen has simple menus and a graphic indicator function that shows how much of the total weight is in use.

Mettler Toledo Advanced MS-TS Precision Balances have 11 integrated weighing applications. The durable MonoBloc weigh cell includes a minimum weight function to reference the smallest sample amount that can be weighed accurately and is designed to last, resisting harsh chemicals and environmental influences. The large 7-inch color touchscreen has simple menus and a graphic indicator function that shows how much of the total weight is in use. Other key features include FACT automatic internal adjustment, guided leveling and EasyDirect compatibility.

  • Balance Type: Precision Balance (1, 2 and 3 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Chemical Resistant Die-cast Aluminum
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional), Wireless LAN (WLAN) (optional)
  • Display: 7 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Order Info

Optional Service packages are offered to assure continual reliability and maintain optimum balance performance. Proper installation and initial calibration are the key to ensuring the balance performs properly from day one. A Mettler Toledo technician performs installation qualification and operational qualification (IQ/OQ). Contact your Fisher Customer Service Representative for Service package details.

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, ISO 9001, ISO 14001
Connection Type USB Host/USB Device/RS-232
Capacity 1.6 kg
Display Type TFT
Readability 0.01 g
Leveling Built-in Level Control
Linearity 0.02 g
Material Die-cast Aluminum
Model MS1602TS
Pan Shape Rectangular
Repeatability 0.01 g
Sample Size 14 g (USP)
Stabilization Time 1.5 sec.
Type Precision Balance
Dimensions (D x W x H) 34.7 x 19.4 x 9.6 cm
Width (English) Pan 7 in.
Width (Metric) Pan 170 mm
Depth (English) Pan 7.8 in.
Depth (Metric) Pan 200 mm
Weight (English) 15 lb.
Weight (Metric) 6.8 kg
Electrical Requirements 100/240 V ±10% 50/60 Hz 0.3 A
Voltage 100/240 V ±10%
Amperage 0.3 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.