Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Lazer Line™ Medium Semi-Flush Cutter

Catalog No. 18100956 Shop All Excelta Corporation Products
Change view
Click to view available options
Head Style:
Tapered
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
18-100-956 Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-100-956 Supplier Excelta™ Supplier No. 9143E

missing translation for 'validMainframeMsg'

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

  • Oval/Tapered shape
  • CNC machining allows Lazerlok™ joint surfaces to be accurate that allows for long life
  • ESD safe, soft cushioned grips
  • Has dual leaf springs that provide smooth action
  • Overall length: 133.3mm (5.25 in.)
  • Available with different cutting capacity: 4.5mm to 12.5mm (0.18 to 0.50 in.) soft wire
  • 2.5mm to 10mm (0.10 to 0.40 in.) soft wire
  • Body width: 10.5mm (0.42 in.)
  • Body height: 6.88mm (0.275 in.)
  • Tip size: 0.25mm x 0.3mm (0.010 x 0.12 in.)

Specifications

Head Style Tapered
Length (English) 5.25 in.
Length (Metric) 133.3 mm
Material Carbon Tool Steel
Size 0.010 x 0.12 in. (0.25 x 0.3 mm)
Cut Type Semi-flush
Grip Type Soft-cushioned
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.