Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Lazer Line™ Medium Flush Cutter

Catalog No. 18100958 Shop All Excelta Corporation Products
Change view
Click to view available options
Cut Type:
Maximum Flush
Optimum Flush
Length (English):
5.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cut Type Length (English)
18-100-958 Optimum Flush 5.25 in.
18-100-957 Maximum Flush 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-958 Supplier Excelta™ Supplier No. 9145E

missing translation for 'validMainframeMsg'

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

  • Tapered shape
  • Maximum/Optimum flush type of cut
  • CNC machining allows Lazerlok joint surfaces to be accurate that allows for long life
  • ESD safe, soft cushioned grips
  • Has dual leaf springs that provide smooth action
  • Overall length: 133.3mm (5.25 in.)
  • Available with different cutting capacity: 0.13 to 8.1mm (0.005 to 0.32 in.) soft wire, 0.05 to 6.35mm (0.002 to 0.025 in.) soft wire
  • Body width: 10.5mm (0.42 in.)
  • Body height: 6.88mm (0.275 in.)
  • Tip size: 0.08 x 0.13mm (0.003 x 0.005 in.), 0.03 x 0.08mm (0.001 x 0.003 in.)

Specifications

Head Style Tapered
Length (English) 5.25 in.
Length (Metric) 133.3 mm
Material Carbon Tool Steel
Capacity (English) 0.001 x 0.003 in.
Cut Type Optimum Flush
Grip Type Soft-cushioned
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.