Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Lazer Line™ Medium Tapered Relieved Flush Cutter

Catalog No. 18100961 Shop All Excelta Corporation Products
Change view
Click to view available options
Cut Type:
Optimum Flush
Semi-flush
Length (English):
5.25 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cut Type Length (English)
18-100-961 Optimum Flush 5.25 in.
18-100-959 Semi-flush 5.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-961 Supplier Excelta™ Supplier No. 9148E

missing translation for 'validMainframeMsg'

Made of carbon tool steel with induction hardened cutting blades to RHC 63-65

  • Available in different cut styles: Semi-flush/ Maximum flush/ Optimum flush
  • CNC machining allows Lazerlok™ joint surfaces to be accurate that allows for long life
  • ESD safe, soft cushioned foam grips
  • Has dual leaf springs that provide smooth action
  • Overall length: 133.3mm (5.25 in.)
  • Available with different cutting capacity: 0.3 to 8mm (0.10 to 0.40 in.) soft wire, 0.13 to 0.8mm (0.005 to 0.032 in.) soft wire, 0.5 to 0.63mm (0.002 to 0.025 in.) soft wire
  • Body width: 10.5mm (0.42 in.)
  • Body height: 6.88mm (0.275 in.)
  • Available in different tip size: 0.25 x 0.3mm (0.010 x 0.012 in.), 0.08 x 0.13mm (0.003 x 0.005 in.), 0.03 x 0.08mm (0.001 x 0.003 in.)

Specifications

Head Style Medium Tapered Relieved
Length (English) 5.25 in.
Length (Metric) 133.3 mm
Material Carbon Tool Steel
Capacity (English) 0.001 x 0.003 in.
Cut Type Optimum Flush
Grip Type Soft-cushioned foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.