Learn More
Description
- Available in Chain/Needle nose shape
- ESD safe, soft-cushioned foam grip
- Has serrated jaws, long handles
- Dimension: L x Wx H: 150 x 10.63 x 6.5mm (6 x 0.425 x 0.26 in.)
- Diffrent Tip Size: 0.88 x 1.38mm (0.035 x 0.055 in.), 0.63 x 1.13mm (0.025 x .045 in.)
Specifications
Specifications
| Length (English) | 6 in. |
| Length (Metric) | 150 mm |
| Material | Stainless Steel |
| Grip Type | Soft-cushioned foam |
| Jaw Type | Serrated |
| Product Type | Needle nose plier |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.