Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Medium Carbon Steel Pliers

Catalog No. 18100951 Shop All Excelta Corporation Products
Change view
Click to view available options
Product Type:
Chain-Nose Pliers
Round nose plier
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
18-100-951 Round nose plier
18-100-952 Chain-Nose Pliers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-951 Supplier Excelta™ Supplier No. 743
Add to Cart
Add to Cart

Medium Carbon Steel Pliers for forming component leads.

  • Available in Round/Chain nose shape
  • Has dual leaf springs for smooth action
  • Made of carbon steel with flame hardened tips that will not bend
  • ESD safe, ergonomically molded grip
  • Has serrated jaws, long handles
  • Dimensions: L x Wx H: 125 x 10.68 x 6 mm (5 x 0.427 x 0.237 in.)
  • Different Tip Size: 0.75 x 1.25 mm (0.30 x 0.050 in.), 0.75 x 1.5 mm (0.30 x 0.060 in.)

Specifications

Product Type Round nose plier
Grade Extreme Precision
Length (English) 5 in.
Length (Metric) 125 mm
Material Carbon Steel
Grip Type Ergonomically molded grip
Tip Style Flame hardened tips
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.