Learn More
Justrite™ Two-Tier Locker Shelves
Description
- Features movable shelves, including mounting brackets
- Back wall only
- Made of galvanized steel
- Dimensions: W x H: 406 x 51mm (16 x 2 in.)
- Length of the shelves varies : 2-, 4-drum: 1219mm (48 in.)
- 6-, 9-, 12-drum: 1829mm (72 in.)
- 16-drum: 2438mm (96 in.)
- Shelf capacity: 50 lb./linear ft.
- Total shelf capacity: 2-, 4-drum: 181.4kg (400 lb.)
- 6-, 9-, 12-drum: 272.1kg (600 lb.)
- 16-drum: 363kg (800 lb.)
Applications:
Expands storage space to accomodate bags, boxes, and smaller containers
Specifications
Specifications
| Material | Galvanized Steel |
| Dimensions (D x W x H) | 48 x 16 x 2 in. |
| Weight (Metric) | 181.4 kg |
| Depth (Metric) Exterior | 1219 mm |
| Height (Metric) Exterior | 51 mm |
| Width (Metric) Exterior | 406 mm |
| Product Type | Two-tier locker shelves |
| Weight (English) | 400 lb. |
| For Use With (Equipment) | 2-,4-drum lockers |
| Includes | Mounting brackets |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.