Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Two-Tier Locker Shelves

Catalog No. 19414026
Change view
Click to view available options
For Use With (Equipment):
16-drum lockers;
2-,4-drum lockers
6-, 9-, 12-drum lockers
Depth (Metric) Exterior:
1219 mm
1829 mm
2438 mm
Weight (Metric):
181.4 kg
272.1 kg
363 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Depth (Metric) Exterior Weight (Metric)
19-414-026 6-, 9-, 12-drum lockers 1829 mm 272.1 kg
19-414-027 16-drum lockers; 2438 mm 363 kg
19-414-025 2-,4-drum lockers 1219 mm 181.4 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-414-026 Supplier Justrite™ Supplier No. 915103
Add to Cart
Add to Cart

For use with 2-,4-,6-,9-,12-,16-drum lockers

  • Features movable shelves, including mounting brackets
  • Back wall only
  • Made of galvanized steel
  • Dimensions: W x H: 406 x 51mm (16 x 2 in.)
  • Length of the shelves varies : 2-, 4-drum: 1219mm (48 in.)
  • 6-, 9-, 12-drum: 1829mm (72 in.)
  • 16-drum: 2438mm (96 in.)
  • Shelf capacity: 50 lb./linear ft.
  • Total shelf capacity: 2-, 4-drum: 181.4kg (400 lb.)
  • 6-, 9-, 12-drum: 272.1kg (600 lb.)
  • 16-drum: 363kg (800 lb.)

Applications:
Expands storage space to accomodate bags, boxes, and smaller containers

Specifications

Dimensions (D x W x H) 72 x 16 x 2 in.
Material Galvanized Steel
Product Type Two-tier locker shelves
Depth (Metric) Exterior 1829 mm
Height (Metric) Exterior 51 mm
Weight (Metric) 272.1 kg
Width (Metric) Exterior 406 mm
Height (English) Exterior 2 in.
Includes Mounting brackets
Depth (English) Exterior 72 in.
Width (English) Exterior 16 in.
For Use With (Equipment) 6-, 9-, 12-drum lockers
Weight (English) 600 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.