Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Standard PL-E Portable Lab Balance

Catalog No. 01913925 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
620 g
1520 g
6200 g
Model:
PL1502E
PL6001E
PL602E
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Model
01-913-925 620 g PL602E
01-913-928 6200 g PL6001E
01-913-926 1520 g PL1502E
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-913-925 Supplier Mettler Toledo™ Supplier No. 30113826

Standard PL-E Portable Lab Balance is an affordable option for efficient precision weighing. Battery-operated, compact balance design is ideal for weighing anywhere and in times of low power supply. Precise load cell and scratch-resistant stainless steel weighing pan ensure accurate results.

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Strain Gauge Load Cell
  • Calibration Type: External
  • Balance Housing: ABS
  • Connection Type: RS232, Bluetooth
  • Display: Backlit LCD
  • See how it ranks among Standard balances:
    • ME-T (Internal/External Calibration)
    • ME (Internal/External Calibration)
    • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Calibration External
Capacity 620 g
Display Type Backlit LCD
Readability 0.01 g
Linearity 0.02 g
Material Plastic ABS, Polycarbonate
Model PL602E
Repeatability 0.007 g
Sample Size 14 g (USP)
Stabilization Time 2 sec.
Type PL-E Portable Balance
Dimensions (L x W x H) 194 x 225 x 67 mm (7.6 x 8.8 x 2.6 in.)
Diameter (English) Outer Pan 6.3 in.
Diameter (Metric) Outer Pan 160 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.