Learn More
Spectrum™ Labs Spectra/Por™ 6 8000 D MWCO Standard RC Pre-wetted Dialysis Kits
Shop All Spectrum Medical Industries Products

Description
Includes
- 1 meter of Spectra/Por 6 Dialysis Tubing
- 1 Standard Spectra/Por Closure (for buoyancy)
- 1 Weighted Spectra/Por Closure (for orientation)
- 5 Tubing Opening Picks
- Clear, flexible, study standard grade Regenerated Cellulose (RC) dialysis membrane
- Membrane packaged wet in preservative solution of 0.05% sodium azide
- Kits available in 1m tubing lengths ideal for membrane evaluation and qualification
- Include a pair of closures and convenient tubing opening picks
Specifications
Specifications
| Diameter (Metric) | 20.4 mm |
| Length (Metric) | 3.3 mL/cm vol./length |
| Quantity | 1 m Tubing/Kit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.