Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mystaire™ Aura™ Elite Ductless Fume Hoods Package



For protection from fumes, vapors and particulates.
$13640.00 - $18370.00
Specifications
Product Type | Ductless Fume Hood Package |
---|---|
Filter Type | Carbon |
Depth (English) | 28 in. |
Depth (Metric) | 711 mm |
Height (English) | 50 in. |
Catalog Number | Mfr. No. | Flow Rate | Width (Metric) | WidthMetricInterior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Flow Rate | Width (Metric) | WidthMetricInterior | Price | Quantity & Availability | |||
S14160
![]() ![]() |
Mystaire™
MYAU42S |
205 cfm | 1067 mm |
Each for $16,820.00
|
|
||||
S14161
![]() ![]() |
Mystaire™
MYAU54S |
265 cfm | 1372 mm |
Each for $18,370.00
|
|
||||
S14159
![]() ![]() |
Mystaire™
MYAU30S |
145 cfm | 762 mm |
Each for $13,640.00
|
|
||||
Description
- EverSafe™ III touch screen controller for constant monitoring of fume hood performance with audible and visible alarms
- Large icon display for simple touch control of hood functions
- Variable airflow control with automatic airflow sensor calibration
- Solid state gas detection with three level sensitivity selection
- Temperature and humidity sensor to monitor filter performance
- Fiberglass spill tray
- Built in filter and application validation by chemical classification
- Lab event time-count down and elapsed time
- LCD readout of airflow in linear feet per minute or meters per second
- Filter performance verified by Fourier Transform Infrared Spectroscopy analysis (FTIR)
- Full width sash openings; 76.2 cm (30 in.), 106.6 cm (42 in.), 137.1 cm (54 in.)
- Meets or exceeds NYC SCA specifications
- Clear sides and back panel
- Complete with filters and cart
Compliance
Meets OSHA and ANSI standards
Specifications
Ductless Fume Hood Package | |
28 in. | |
50 in. | |
1270 mm |
Carbon | |
711 mm | |
8 in. | |
203 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title