Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4D Series Dry Microsphere Size Standards

Catalog No. 09982001
Change view
Click to view available options
Diameter (Metric):
3 μm
5 μm
7 μm
10 μm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-982-001 5 μm
09-982-000 3 μm
09-982-003 10 μm
09-982-002 7 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 09-982-001 Supplier Thermo Scientific™ Supplier No. 4D05
Add to Cart
Add to Cart

Calibrate airborne optical particle counters to comply with ISO 21501-4 with Thermo Scientific™ 4D Series Dry Microsphere Size Standards.

Calibrate airborne optical particle counters (OPC) to comply with ISO 21501-4 regulations with the Thermo Scientific™ 4D Series Dry Microsphere Size Standards. Ideal for instrument manufacturers, as well as QA/QC managers in pharmaceutical, biotech and electronics manufacturing, these microsphere reference beads feature a calibration uncertainty—the range of values within which the actual mean diameter will lie—that is less than or equal to 2.5% of the mean diameter.

The diameter is traceable to the National Institute of Standards and Technology (NIST), and the product’s Certificate of Calibration and Traceability provides the documentation needed for QC/regulatory programs and audits.
  • Mean size standard uncertainty of ≤2.5% enables calibration of air particle counters to ISO
  • Superior uniformity provides exact calibration point when setting the calibration curve
  • Diameter is traceable to NIST, a known government standard
  • Certificate of Traceability provides objective evidence for QC compliance
  • Available in 3μm, 5μm, 7μm and 10μm diameters
  • Conveniently packaged in dropper-tipped bottles for direct dispensing into sampling chamber
TRUSTED_SUSTAINABILITY

Specifications

Additive Trace flow agent
Certifications/Compliance Certificate of Calibration and Traceability to NIST, MSDS
Concentration 100% solids
Content And Storage Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents 1g
Color White
For Use With (Application) Airborne Optical Particle Counter Calibration
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Size Standard Particles
Refractive Index 1.59 at 589nm (25°C)
Diameter (Metric) 5 μm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.