Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits

Catalog No. 03377435
Change view
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
Septum:
Red PTFE/White Silicone
White Virgin PTFE, 0.01 in.
Packaging Type:
Polybag
Tray
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Marking Spot Color Septum Packaging Type
03-377-435 No Clear Red PTFE/White Silicone Polybag
03-375-3K Yes Amber Red PTFE/White Silicone Tray
03-375-3G No Clear Red PTFE/White Silicone Tray
03-375-3J Yes Clear Red PTFE/White Silicone Tray
03-375-40C No Amber Red PTFE/White Silicone Polybag
03-375-3P No Amber Red PTFE/White Silicone Tray
03-376-462 Yes Clear White Virgin PTFE, 0.01 in. Tray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 03-377-435 Supplier Thermo Scientific™ Supplier No. C4015017

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (Metric) Inner 15 mm
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 4 mL
Septum Red PTFE/White Silicone
Includes Vial: C4015-1, Closure: C4015-75A
No. per Pack 100
Packaging Type Polybag
Volume (Metric) Total 4 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 8.5 mm hole
Closure Size 13-425
Marking Spot No
Septa Size (Metric) 13-425 mm
Height (Metric) 45 mm
Product Type Assembled Screw Top Vial Convenience Kit in Polybag
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.