Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Fish Fossil Replica, Mesozoic
SCI_ED

Catalog No. S24548 Shop All Eisco Products
Change view
Click to view available options
Grade:
6 to Undergraduate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S24548 6 to Undergraduate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24548 Supplier Eisco™ Supplier No. BGFOS02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This fossil replica represents a mold of a ray-finned fish that died and was buried in the ocean. This fossil is great in the classroom for teaching about paleontology and fossil preservation.

  • Fossil replica of a Mesozoic fish imprint measuring approximately 4 x 10 cm (1.5 x 3 in.).
  • Replica is built from a sturdy resin designed to last through heavy classroom and laboratory use.
  • This replica represents one of the first species of bony fish that evolved before dinosaurs ever walked the earth.
  • Ideal for use in the classroom during lessons on fossils and paleontology.
  • Replica demonstrates mold replacement of bone and scale on a ray-finned fish.

Specifications

Grade 6 to Undergraduate
Length (English) 3 in.
Length (Metric) 10 cm
Width (English) 1.5 in.
Width (Metric) 4 cm
Product Type Fossil Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.