Learn More
Labconco™ 5 ft. Protector ClassMate Laboratory Hood



Designed to meet the needs of instructional laboratories. Labconco 5 ft. Protector ClassMate Laboratory Hood is a fully-featured benchtop hood with clear back and sides for enhanced visibility for conducting demonstrations or observing students.
$14517.00 - $17002.00
Specifications
Product Type | Benchtop Fume Hood |
---|---|
Coating | Powder |
Lighting Type | LED |
Material | Powder-coated Steel, Glass |
Product Line | Protector ClassMate |
Requires: Remote blower, Ductwork, Work surface, Base cabinet or stand
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Voltage | Price | Quantity & Availability | ||||
S71840
![]() ![]() |
Labconco™
160505121 |
2 pre-plumbed service fixtures, Combination Sash | 208/230 V |
Each for $16,696.00
|
|
||||
S71835
![]() ![]() |
Labconco™
160504121 |
2 pre-plumbed service fixtures, Vertical-Rising Sash | 208/230 V |
Each for $15,404.00
|
|
||||
S71836
![]() ![]() |
Labconco™
160505100 |
No service fixtures or duplex, Combination Sash | 100/115 V |
Each for $15,807.00
|
|
||||
S71837
![]() ![]() |
Labconco™
160505101 |
2 pre-plumbed service fixtures, Combination Sash | 100/115 V |
Each for $16,696.00
|
|
||||
S71818
![]() ![]() |
Labconco™
160504101 |
2 pre-plumbed service fixtures, Vertical-Rising Sash | 100/115 V |
Each for $15,404.00
|
|
||||
S71839
![]() ![]() |
Labconco™
160505120 |
No service fixtures or duplex, Combination Sash | 208/230 V |
Each for $15,807.00
|
|
||||
S71832
![]() ![]() |
Labconco™
160504120 |
No service fixtures or duplex, Vertical-Rising Sash | 208/230 V |
Each for $14,517.00
|
|
||||
S71838
![]() ![]() |
Labconco™
160505102 |
2 pre-plumbed service fixtures, 1 electrical duplex, Combination Sash | 100/115 V |
Each for $17,002.00
|
|
||||
Description
Clear back and sides and taller front viewing window provide enhanced visibility for conducting chemistry demonstrations or observing students using the hood. The clear back also does not obstruct visibility when hoods are placed back-to-back in an island configuration.
Fully-featured with baffle and air foil, this high-performance by-pass hood maintains safe airflow while conserving energy.
- SEFA 1 High Performance Hood
- Patented design
- By-pass airflow design
- Glacier white powder-coated steel frame
- Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
- Low-profile, ADA-compliant spill trough
- Clear, 1/4 in. thick, tempered safety glass sides, back and removable baffle
- 5° angled, 1/4 in. thick tempered safety glass stationary viewing panel and 3/16 in. thick chain-driven sash with anti-racking shaft and powder-coated steel frame that provides 37.5 in. high visibility
- Powder-coated sash handle with aerodynamic Clean-Sweep airflow openings
- High-performance, 3-piece glass baffle that pivots for cleaning
- Cord-Keeper slots on left and right side of air foil
- Pre-wired LED lighting, light switch and blower switch
- Powder-coated stainless steel tissue screen located directly below exhaust outlet
- Removable front panel, side panels and interior cover plates for access to plumbing and electrical wiring
- Powder-coated stainless steel 12.81in. ID exhaust connection
Combination Sash Models Feature
- Combination horizontal-sliding/vertical-rising sashes that allow the operator to use the hood with the sashes half open either horizontally or vertically.
- Sash stop at 14 in. height from work surface (50% vertical opening). Can be field modified to 18 in. from work surface. Fully open sash is 28 in. from work surface
Specifications
Benchtop Fume Hood | |
LED | |
Protector ClassMate | |
32.7 in. | |
60 x 32.7 x 59 in. | |
149.9 cm | |
152.4 cm |
Powder | |
Powder-coated Steel, Glass | |
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010 | |
83 cm | |
59 in. | |
60 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.