Learn More
Justrite™ 5 Gallon Type I Tilt Safety Can With Stand and Stainless Steel Flame Arrester
Shop All Justrite Safety Group ProductsSpecifications
Specifications
| Capacity (Metric) | 19 L |
| Certifications/Compliance | CARB, NFPA, OSHA, FM Approved |
| Closure Type | Self-closing pressure-relief cap |
| Diameter (Metric) Outer | 298 mm |
| Diameter (English) Outer | 11.75 in. |
| Capacity (English) | 5 gal. |
| Color | Red |
| Opening Size (English) | 1.58 in. |
| Includes | Metal Cradle |
| Material | Steel |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.