Learn More
Metro™ 5 in. Polymer and Stainless Steel Total-Guard Stem Casters for MetroMax Industrial Plastic Shelving Racks
Shop All Metro ProductsDescription
- Excellent corrosion protection and moisture resistance for laboratory and clinical environments.
- Constructed of similar materials to MetroMax i
- High rust protection: Reinforced nylon rig with stainless steel stem and hardware.
- Maintenance Free: Sealed swivel stainless steel ball bearings and Delrin axle bearings.
- Non-marking thermoplastic elastomer (TPE) tread (70 shore) is quieter and more shock absorbent than a traditional polyurethane (TPU) tread.
- Swivel and total-lock brake versions are available. Total lock brake mechanism locks the wheel and swivel simultaneously.
Specifications
Specifications
| Product Type | Swivel/Brake Stem Caster |
| Color | Gray |
| Load Bearing Capacity (English) | 250 lb. |
| Load Bearing Capacity (Metric) | 113 kg |
| Dimensions (L x W x H) | 5.57 x 2.31 x 8.69 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.