Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ PYREX™ 5 mm O.D. NMR Sample Tubes

Catalog No. 22020038 Shop All Corning Products
Change view
Click to view available options
Length (English):
7 in.
Field Strength:
200 to 400MHz
250 to 400MHz
300 to 500MHz
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Field Strength
22-020-038 7 in. 250 to 400MHz
14-972-4A 7 in. 200 to 400MHz
14-972-2A 7 in. 300 to 500MHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-020-038 Supplier Corning™ Supplier No. 6980C7
  • PRODUCT PROMOTION
    $181.40
    $134.00 / Case of 5

    Save $47.40

    26% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision NMR tubes made of Pyrex borosilicate glass

Precision NMR tubes made from quality PYREX borosilicate glass for compatibility with ground joints, valves, and vacuum racks. Made using precision bore tubing manufacturing techniques proven most reliable in NMR applications. Complete selection of tubes for all types of NMR spectrometers, from 60 to 600 MHz. All 5 mm NMR sample tubes have O.D. = 4.97 +0.000-0.013 mm I.D. of all except basic tubes are 4.20 +0.013-0.000 mm.

TIR = Total Indicator Reading

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Outer 0.19 in.
Length (Metric) 177.8 mm
Material Borosilicate Glass
Diameter (Metric) Outer 5 mm
Field Strength 250 to 400MHz
For Use With (Application) Designed for use with NMR spectrometers
Includes Cap
Length (English) 7 in.
Thickness (English) Wall 0.014 in.
Thickness (Metric) Wall 0.38 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.