Learn More
Description
- Hook & Loop closures on vest front, sides, and shoulder tops
- One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom of vest with 2 in. silver reflective stripe centered inside contrasting stripe
- Two 3.5 in. contrasting material stripes with 2 in. silver reflective stripe centered over contrasting stripes run vertically from bottom stripe, over shoulders to the stripe on the back side of vest
- Outside left chest pocket measures 6 x 6 in. made from clear plastic for identification
- Inside right pocket measures 7.5 x 7.5 in. made from solid polyester material
Specifications
Specifications
| Closure Type | Hook and Loop |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 2X-Large |
| Material | Polyester Mesh |
| Length (English) | 28 in. |
| Size (English) Chest | 29.5 in. |
| No. of Pockets | 2 |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.