Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ 5 Point D-Ring Hi-Vis Safety Vest

Catalog No. 19555446 Shop All Pyramex Safety Products Products
Change view
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
19-555-446 Hi-vis Lime Medium
19-555-445 Hi-vis Lime Large
19-555-451 Hi-vis Lime X-Large
19-555-447 Hi-vis Lime 2X-Large
19-555-448 Hi-vis Lime 3X-Large
19-555-449 Hi-vis Lime 4X-Large
19-555-450 Hi-vis Lime 5X-Large
19-555-452 Hi-vis Orange Large
19-555-453 Hi-vis Orange X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Catalog No. 19-555-446 Supplier Pyramex™ Supplier No. RVHL2510BRDM
Add to Cart
Add to Cart
This item is not returnable. View return policy

Pyramex™ 5 Point D-Ring Hi-Vis Safety Vests with ANSI/ISEA 107-2015 safety compliance

  • Front: 12 in. Hook & Loop closure
  • Sides: 12 in. Hook & Loop
  • Top of shoulders: 6 in. Hook & Loop
  • One 2 in. reflective stripe applied horizontally 8.5 in. from bottom of vest
  • Two 2 in. reflective stripes run from top of horizontal stripes, over shoulders to top of back side horizontal stripe
  • All pockets are made from solid polyester material in same color as vest
  • Outside left chest patch pocket measures 5.5 x 6.5 in. with Hook & Loop tab
  • Inside right patch pocket measures 7.5 x 7.5 in.
  • D-Ring: pass through - reinforced with 2.5 in. opening

Specifications

Closure Type Hook and Loop (12 in.)
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 2
Color Hi-vis Lime
Size Medium
Material Polyester Mesh
Length (English) 26 in.
Size (English) Chest 25 in.
No. of Pockets 2
Tape Type China Brand Flat Silver
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.