Learn More
Description
- Front: 12 in. Hook & Loop closure
- Sides: 12 in. Hook & Loop
- Top of shoulders: 6 in. Hook & Loop
- One 2 in. reflective stripe applied horizontally 8.5 in. from bottom of vest
- Two 2 in. reflective stripes run from top of horizontal stripes, over shoulders to top of back side horizontal stripe
- All pockets are made from solid polyester material in same color as vest
- Outside left chest patch pocket measures 5.5 x 6.5 in. with Hook & Loop tab
- Inside right patch pocket measures 7.5 x 7.5 in.
- D-Ring: pass through - reinforced with 2.5 in. opening
Specifications
Specifications
| Closure Type | Hook and Loop (12 in.) |
| Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
| Color | Hi-vis Lime |
| Size | 3X-Large |
| Material | Polyester Mesh |
| Length (English) | 30 in. |
| Size (English) Chest | 31.5 in. |
| No. of Pockets | 2 |
| Tape Type | China Brand Flat Silver |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.