Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ 50 g Aluminum Weight Hanger
SDPSCI_ED

Catalog No. S139465 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Weight (Metric):
50 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S139465 50 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S139465 Supplier United Scientific™ Supplier No. WHNG50A
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Easily store and use your slotted weights.

  • Aluminum weight hanger for use with slotted weights
  • Stem length is 14 cm
  • Weight is 50 g

Specifications

Product Type Weight Hanger
Material Aluminum
Weight (Metric) 50 g

Warning: Cancer and reproductive harm

Prop 65

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.