Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ Evergreen 50 mL Centrifuge Tubes

Catalog No. 055403 Shop All Caplugs Products
Change view
Click to view available options
Autoclavable:
Not Autoclavable
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Autoclavable
05-540-3 Not Autoclavable
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05-540-3 Supplier Caplugs™ Evergreen Supplier No. 2203550080
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Tubes withstand up to 12,000 g

  • 95 kPa compliant
  • Molded-in graduations every 5.0 mL increments
  • Available with Conical bottoms or Freestanding octagonal bases that lock into our centrifuge tube trays for one-handed operation
  • Polypropylene is nearly transparent
  • Appropriate for use with solvents, alcohols, chlorinated and aromatic hydrocarbons (except xylene), and ketones
  • Ideal for general-purpose laboratory work; also useful as leakproof secondary containers for shipping etiological specimens
  • Vacuum-chamber testing helps ensure that our double sealing screw caps close tightly every time
  • Gamma-irradiated sterile tubes are available in 20/Tray; 24 Trays/Carton or 10/Bag; 50 Bags/Carton configurations
  • Caps not included

Specifications

Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene Copolymer
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 118 mm
Bottom Shape Conical (Self-standing)
Closure Type Not Included
Closure Included No
Writing Area Yes
Graduated Yes
Product Type Centrifuge Tube
Max. RCF 12,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.