Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 50 mL Centrifuge Tubes

Catalog No. 22171715 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
50 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
22-171-715 50 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-171-715 Supplier Globe Scientific Supplier No. 6254
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. 50 mL Centrifuge Tubes with flat-top, plug-seal leak resistant screw caps

  • Tube is made from polystyrene (PS) for clarity, cap is made from high density polyethylene (HDPE)
  • Sterile tubes are RNase free and DNase free
  • Each tube has white graduation marks, and a large white writing area for sample indentification

Specifications

Closure Material Polyethylene
Closure Color Red
Color Natural
Capacity (Metric) 50 mL
Disposable Single-use
Material Polystyrene
No. per Case 500
No. per Pack 25
Sterility Sterile
Autoclavable Not Autoclavable
Length (Metric) 114 mm
Bottom Shape Conical
Closure Type Screw Cap
Writing Area Yes
Diameter (Metric) 29.5 mm
Graduated Yes
Max. RCF 1700 RCF
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.