Learn More
United Scientific™ 500 mL Bottle for Automatic Burettes

Shop All United Scientific Supplies, Inc Products


Description
- Glass bottles with ground glass joints are sold separately.
- 500 mL bottle (24/29) size is compatible with the 10 mL automatic burette.
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Neck ID (Metric) | 29/32 |
| No. per Pack | 1 Ea. |
| Sterility | Non-sterile |
| Closure Included | No |
| Graduated | No |
| Mouth | Narrow |
| For Use With (Equipment) | Automatic Burette |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.