Learn More
Description
- Sterile vacuum filtration system size 500 mL with 45 mm neck size
- Funnel contains 63 x 63 mm square membrate filter
- Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storag
- Low liquid retention funnel design
- Filters feature printing on the funnel for easy product identification
- Angled hose connector simplifies vacuum line attachment
- Receiver bottles feature easy grip sides for improved handling
- Extra plastic storage bottles are available
- Prefilters must be ordered separately
- Individually packaged
- Radiation sterilized and certified nonpyrogenic
- Caps for receiver bottles are sterile and individually packaged
- Units are color coded by membrane type and labeled with both membrane material and pore size
- All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
- Cellulose Acetate (CA) membrane for low protein binding
- Nylon membrane for low extractables
- Cellulose nitrate (CN) for general-purpose filtration
- Polyethersulfone (PES) for fast flowrates and low protein binding
- Nylon, Cellulose Nitrate and Polyetersulfone (PES) membranes are detergent-free
- Not for parenteral use
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Connectors | Angled Hose |
| Description | Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal |
| Disposable | Single-use |
| For Use With (Equipment) | Bottle |
| Material | Polystyrene |
| Material (Membrane) | PES |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| Filtration Area | 33.2 cm2 |
| For Use With (Application) | Filtering and storing cell culture media, biological fluids and other aqueous solutions |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


