Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Wide-mouth design makes filling these polypropylene bottles convenient
- Polypropylene linerless cap
- Leakproof
- Easy to fill
- Autoclavable
- Translucent for easy viewing of liquid levels
- Manufactured from USP Class VI resin that is FDA-21CFR compliant for food contact and free of heavy metals
- Holds 500 mL per bottle
- Includes 12 bottles
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Color | Translucent |
| Material | Polypropylene |
| No. per Case | 12/Cs. |
| Sterility | Non-sterile |
| Closure Included | Yes |
| Graduated | No |
| Mouth | Wide |
| Fit for Purpose | Certified Quality |
| Closure Material | Polypropylene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
