Learn More
Thermo Scientific™ C Series Ventilated Centrifuge Application Packages

Description
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 24,328 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications. The Thermo Scientific C Series centrifuge application packages include a ventilated centrifuge, rotors, buckets and adapters for a specific laboratory application.
Application Packages
- High capacity in a compact design
- Thermo Scientific™ Auto-Lock™ Rotor Exchange
- Thermo Scientific™ ClickSeal™ Biocontainment Lids
- Intuitive user interface
- Wide range of rotors for application flexibility
Specifications
Specifications
| Capacity | 4 x 145 mL |
| Max. RCF | 3,260 x g (TX-150 Rotor); 24,328 x g (MicroClick 24 x 2 Rotor) |
| Refrigerated | No |
| Noise Level | <60 dB (A) with a TX-150 rotor (at max. speed) <65,5 dB (A) with a MicroClick 24x2 rotor (at max. speed) |
| Certifications/Compliance | UL Listed, CE marked, IVD compliant, Certified biocontainment, IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101, EN 61326-1 |
| Includes | Centrifuge, Rotor, TX-150 round buckets (set of 4) (75005702); TX-150 ClickSeal biocontainment lids (75005707); Adapters 50 mL conical (75005736); Adapters 15 mL conical (75005737) |
| Dimensions (L x W x H) Exterior | 48 x 37 x 31 cm (18.9 x 14.6 x 12.2 in) |
| Ventilated | Yes |
| Rotor Included | Yes |
| Net Weight | 35 kg (77 Ib) |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.