Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foxx Life Sciences EZBio Connector Assembly 3/4" x 3/4" Steam-Thru (STC2020900) with Aseptiquik G (AQG33012) Series Connector, Sterile, 5/CS

Supplier:  Foxx Life Sciences 446300DFLS

Encompass_Preferred

The AseptiQuik STC Connectors allow a quick sterile connection between biopharmaceutical processing equipment and single-use systems. The Union of the two connectors into a single unit through a Foxx sanitary Tri-clamp allows AseptiQuik sterile connection to be steamed onto the stainless steel equipment via SIP. After the SIP cycle, a wide range of Single-Use Systems can be connected with the AseptiQuik G or AseptiQuik S Sterile connector. The SIP process can be done in advance, allowing a quick and easy sterile connection to the AseptiQuik half without waiting 30-60 minutes for SIP before harvest.
The AseptiQuik STC Connector connects stainless steel processing equipment via 3/4"" or 1-1/2"" Sanitary Termination.

Steam Position
Temperature: 39°F to 104°F (4°C to 40°C)
Pressure: Up to 35 psi, 2.4 bar (Steam-Thru II)

Flow Position
Temperature: 39°F to 104°F (4°C to 40°C)
Pressure: Vacuum to 20 psi, 1.4 bar

Catalog No. 50-255-1735


May include imposed supplier surcharges.
Only null left
Add to Cart

Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.