Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific 50 mL Centrifuge Tubes

Catalog No. 22010064
Change view
Click to view available options
Packaging:
Bulk
Case
Racked
Sterility:
Non-sterile
Sterile
Material:
Polypropylene
Polystyrene
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Sterility Material
22-010-064 Case Sterile Polypropylene
22-010-065 Racked Sterile Polypropylene
22-010-066 Bulk Non-sterile Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 22-010-064 Supplier Globe Scientific Supplier No. 6241
Add to Cart
Add to Cart
This item is not returnable. View return policy

Feature flat-top, plug-seal leak resistant screw caps, large white writing area and printed graduation marks

  • Cap is made from High Density Polyethylene (HDPE)
  • White graduation marks and large white writing area
  • Polypropylene: 10,000 rcf (12,320 x g)
  • Polystyrene: 1700 rcf (3000 x g)

Specifications

Closure Color Red
Color Natural
Capacity (Metric) 50 mL
Material Polypropylene
No. per Case 500
Packaging Case
Sterility Sterile
Length (Metric) 115 mm
Bottom Shape Conical
Closure Type Screw Cap
Diameter (Metric) 30 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.