Learn More
Description
- Cap is made from High Density Polyethylene (HDPE)
- White graduation marks and large white writing area
- Polypropylene: 10,000 rcf (12,320 x g)
- Polystyrene: 1700 rcf (3000 x g)
Specifications
Specifications
| Closure Color | Red |
| Color | Natural |
| Capacity (Metric) | 50 mL |
| Material | Polystyrene |
| No. per Case | 500 |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Length (Metric) | 114 mm |
| Bottom Shape | Conical |
| Closure Type | Screw Cap |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.