Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- 13-gauge seamless knit liner with HPPE
- Foamed polyurethane palm coating for secure grip
- Lightweight, flexible liner with elastic knitted wrist
- Breathable open back design
- Increased cut resistance performance due to engineered fibre wrapping technology
- PU foamed coating protects the hand from oils and abrasions
- Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
- Breathable back of hand to reduce perspiration and keep hands dry
- Ergonomically designed to replicates the natural curves for enhanced dexterity and longer use
- Seamless knit designed to prevent irritation
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-16: A3 |
| Certifications/Compliance (Europe) | EN 388:2016: Cut Level C |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Material | HPPE, Polyester |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| EN388 Standard | EN 388:4X42C |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
