Learn More
National Safety Apparel™ 55 Cal TECGEN FR Arc Flash Bib Overalls
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 55 cal/cm²
- CAT 4
- Fabric/Material: 7.5 oz. TECGEN CC™ OPF Blend Twill / 7 oz. Quilted DuPont™ Nomex™ Lining
- Lightweight, breathable fabric
- Inherently flame resistant
- FR hook & loop fly closure
- 30% lighter than traditional arc flash suits
- Heavy duty adjustable, quick disconnect shoulder straps
- FR hook and loop calf opening for easy boot entry
- Made in the USA
Specifications
Specifications
| Closure Type | Buckle |
| Color | Navy |
| Material | Rayon, Modacrylic, O-Pan, Para-Aramid |
| Seam Type | Stitched |
| Size | 5X-Large |
| Suspender | Adjustable |
| Ankle Style | Open |
| Arc Flash Rating | 55 cal/cm² |
| Certifications/Compliance | CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 |
| Disposable | Reusable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.