Learn More
National Safety Apparel™ 55 Cal Tecgen FR Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- Arc Rating: 55 cal/cm²
- CAT 4
- Fabric/Material: 7.5 oz. TECGEN CC™ OPF Blend Twill / 7 oz. Quilted DuPont™ Nomex™ Lining
- FR knit wrist cuffs keep sleeves in place Lightweight, breathable fabric
- Inherently flame resistant
- FR hook and loop front closure
- 30% lighter than traditional arc flash suits Made in the USA
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Navy |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Rayon, Modacrylic, O-Pan, Para-Aramid |
| Neck Style | Collared |
| Size | 4X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 55 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.