Learn More
Description
The 15g gauge 5600 series glove is unique. Not only can the color be spotted, but it provides dexterity and cut protection for the employee on the line.
- Knitted with high-performance fibers and wire to achieve the level of cut resistance needed for protection without sacrificing dexterity.
- New and improved cut resistance is now an ANSI A8 level.
- Not only will the thin glove protect against possible lacerations when working with knives it allows movement to reduce carpal tunnel or connect tissue disorders.
- Safety awareness is easily visible with the bright color selection.
- The color by size is easy for identification plus the easy visibility assures employees are wearing hand protection.
- Select the 5600 color series gloves for more dexterity and increased awareness with the bright color selection it offers.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Orange |
| Cut Resistance Rating | ANSI A8 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | High Performance Fibers |
| Product Type | Cut-resistant Gloves |
| Size | Small |
| Gender | Unisex |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.