Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5702 / 5702 R / 5702 RH - Benchtop Centrifuge
GSA_VA

Catalog No. 05413318 Shop All Eppendorf North America Products
Change view
Click to view available options
Product Type:
Basic (Non-Refrigerated/Non-Heated)
Basic (Non-Refrigerated/Non-Heated) Centrifuge
Refrigerated Centrifuge
Refrigerated/Heated Centrifuge
Rotor:
A-4-38
A-4-38 and 4 x 100 mL Round Bucket
A-4-38 and Adapters for 13/16 mm Blood Collection Tubes
A-4-38 and Adapters for 15/50 mL Conical Tubes
Not Included
Voltage:
120 V
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Rotor Voltage
05-413-318 Basic (Non-Refrigerated/Non-Heated) Centrifuge A-4-38 and Adapters for 13/16 mm Blood Collection Tubes 120 V
05-400-300 Basic (Non-Refrigerated/Non-Heated) Centrifuge Not Included 120 V
05-413-105 Basic (Non-Refrigerated/Non-Heated) Centrifuge A-4-38 120 V
05-413-327 Basic (Non-Refrigerated/Non-Heated) A-4-38 and Adapters for 15/50 mL Conical Tubes 120 V
05-414-123 Refrigerated/Heated Centrifuge Not Included 120 V
05-414-124 Refrigerated/Heated Centrifuge A-4-38 and Adapters for 13/16 mm Blood Collection Tubes 120 V
05-414-126 Refrigerated/Heated Centrifuge A-4-38 and Adapters for 15/50 mL Conical Tubes 120 V
05-413-107 Refrigerated/Heated Centrifuge A-4-38 and 4 x 100 mL Round Bucket 120 V
05-413-106 Refrigerated Centrifuge A-4-38 and 4 x 100 mL Round Bucket 120 V
05-413-319 Refrigerated Centrifuge A-4-38 and Adapters for 13/16 mm Blood Collection Tubes 120 V
05-413-328 Refrigerated Centrifuge A-4-38 and Adapters for 15/50 mL Conical Tubes 120 V
05-400-240 Refrigerated Centrifuge Not Included 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Catalog No. 05-413-318 Supplier Eppendorf™ Supplier No. 022628001
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Centrifuge, rotor, and adapters

The range of Eppendorf 5702 general purpose, low-speed centrifuges has been designed specifically to meet the needs of mid-throughput clinical research and cell culture laboratories. These centrifuges are very compact, so that they fit easily on the lab bench, as well as extremely quiet.

  • Very compact footprint to fit on every lab bench
  • Very quiet operation to benefit your environment
  • Low access height for simple loading and unloading of samples
  • SOFT brake function for slow acceleration and braking. Optimized for cell separation by gradient centrifugation
  • 'At set RPM'' function starts the timer when the selected rotational speed is reached for reproducible centrifugation runs
  • Key lock to prevent unintentional adjustments
  • Stainless steel rotor chamber is rust-free and easy to clean
  • Electronic imbalance detection for maximum safety
  • Special features for Centrifuge 5702 R and Centrifuge 5702 RH
  • FastTemp function for fast precooling
  • Continuous cooling maintains a constant temperature after the run has been completed – your samples stay cool
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Two program keys to store routine programs
  • Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)

Order Info

Max. power requirements, Model 5702: 200w, Models 5702 R, RH: 380w. Power supply, all models: 230 V 50 Hz. Dimensions (L x W x H), Model 5702: 15.7 x 12.6 x 9.4 in. (40 x 32 x 24cm), Models 5702 R, RH: 22.8 x 15.0 x 10.2 in. (58 x 38 x 26cm). Weight, Model 5702: 44.0 lb. (20 kg), Models 5702 R, RH: 79.4 lb. (36kg).

Compliance

Conform to CE, UL, cUL, IVD requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, UL, cUL, IVD requirements
Controller Type Knob
Capacity 4 x 100 mL Vessels (w/ inc. rotor)
Max. RCF 3,000 x g (w/ incl. rotor)
Max. Speed 4,400 rpm (w/ incl. rotor)
Product Line Eppendorf 5702
Refrigerated No
Includes 13 and 16 mm Blood Collection Tube Adapters
Model 5702
Noise Level <45 dBA with Rotor A-4-38
Rotor A-4-38 and Adapters for 13/16 mm Blood Collection Tubes
Rotor Included Yes
Run Time 0 to 99 min., with Continuous Run Function
Safety Features SOFT brake function
Ventilated No
Dimensions (HWD) 9.4 x 12.6 x 15.7 in. (24 x 32 x 40 cm)
Dimensions (L x W x H) Exterior 32 x 40 x 24 cm (12.6 x 15.6 x 9.6 in.)
Length (English) Exterior 15.7 in.
Length (Metric) Exterior 40 cm
Width (English) Exterior 12.6 in.
Width (Metric) Exterior 32 cm
Height (English) Exterior 9.4 in.
Height (English) Exterior Lid Open 23.6 in.
Height (Metric) Exterior 24 cm
Height (Metric) Exterior Lid Open 60 cm
Net Weight 79.4 lb. (36 kg)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 380 w
Product Type Basic (Non-Refrigerated/Non-Heated) Centrifuge
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.