Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5804 - Benchtop Centrifuge
GSA_VA

Catalog No. 05413336 Shop All Eppendorf North America Products
Change view
Click to view available options
Includes:
Rotor
Rotor Not Included
Rotor, 13 and 16 mm Round Bottom Tube Adapters
Rotor, 15 and 50 mL Conical Tube Adapters
Rotor, 15 mL Conical Tube Adapters
Capacity:
2 x 5 MTP, 2 x 2 DWP
4 x 100 mL (w/ inc. rotor)
4 x 250 mL (w/ inc. rotor)
4 x 250 mL, 2 x 5 MTP
6 x 15/50 mL conical Tubes (w/ inc. rotor)
Voltage:
120 V
230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Capacity Voltage
05-413-336 Rotor 2 x 5 MTP, 2 x 2 DWP 120 V
05-400-90 Rotor Not Included 4 x 250 mL, 2 x 5 MTP 120 V
05-412-406 Rotor, 15 mL Conical Tube Adapters 6 x 15/50 mL conical Tubes (w/ inc. rotor) 120 V
05-413-330 Rotor, 15 and 50 mL Conical Tube Adapters 4 x 100 mL (w/ inc. rotor) 120 V
02-262-8048 Rotor, 13 and 16 mm Round Bottom Tube Adapters 4 x 250 mL (w/ inc. rotor) 120 V
02-262-8149 Rotor, 15 and 50 mL Conical Tube Adapters 4 x 250 mL (w/ inc. rotor) 120 V
05-400-91 Rotor Not Included 4 x 250 mL, 2 x 5 MTP 230 V
58-040-00579 Rotor 4 x 250 mL (w/ inc. rotor) 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05-413-336 Supplier Eppendorf™ Supplier No. 022628203
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Includes

Centrifuges, rotors, and clinical and cell culture packages

The high-speed Eppendorf Centrifuge 5804 is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Lower capacity units offering low to high speeds, available in standard or refrigerated compact models (Cat. No. 05-413-109). Some models include four sets of adapters for Clinical and Cell Culture applications

Common Features

  • Spin from 200 rpm to 14,000 rpm (20,817 x G) in increments of 10 rpm
  • Speed, g-force and radius correction values can be entered
  • Values can be changed during centrifugation
  • Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
  • Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
  • Fast, simple programming of time, temperature (refrigerated models), speed / g-force and radius value
  • Selectable program memory for up to 35 individual user programs
  • Adjustable speed short spin button for quick runs
  • Ten acceleration and deceleration rates for sensitive sample material

Included 4 x 100 mL Swing-Bucket Rotors

  • Max. 5000 rpm (rcf, 4.500 x G)
  • Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
  • Autoclavable (121°C, 20 min.)
Included Adapters (selected models)

Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical

Order Info

Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Keypad
Capacity 2 x 5 MTP, 2 x 2 DWP
Max. RCF 2,250 x g (w/ incl. rotor)
Max. Speed 3,700 rpm (w/ incl. rotor)
Product Line Eppendorf 5804
Refrigerated No
Includes Rotor
Profile (Acceleration/Braking) 10 Accel/10 Braking for sensitive sample material
Program Storage Selectable program memory for up to 35 individual user programs
Rotor A-2-DWP
Rotor Included Yes
Dimensions (HWD) 13 x 18 x 22 in. (34 x 50 x 55 cm)
Dimensions (L x W x H) Exterior 46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.)
Length (English) Exterior 22 in.
Length (Metric) Exterior 55 cm
Width (English) Exterior 18 in.
Width (Metric) Exterior 50 cm
Height (English) Exterior 13 in.
Height (Metric) Exterior 34 cm
Net Weight 121 lb. (55 kg)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 900 w
Product Type Series 5804 Package
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.