Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Rotor for Centrifuge 5810 / 5810 R
GSA_VA

Catalog No. 5820740000 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
2 x 4 MTP, 2 x 1 DWP
4 x 250 mL
4 x 500 mL
4 x 750 mL
Max. Speed:
3,900 rpm
4,000 rpm
4,500 rpm
Max. RCF:
3,214 x g
3,220 x g
3,486 x g
Includes:
250 mL Rectangular Buckets (x4)
500 mL Rectangular Buckets (x4)
750 mL Round Buckets (x4)
Buckets (x2), Aerosol-tight Caps (x2), Plate Carriers (x2)
MTP Buckets (x4)
MTP/Flex Buckets (x4)
Plate Buckets (x4)
Round Buckets, Software Upgrade
Without Buckets
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. Speed Max. RCF Includes
58-207-40000 4 x 750 mL 3,900 rpm 3,214 x g 750 mL Round Buckets (x4)
58-207-55008 4 x 750 mL 3,900 rpm 3,214 x g Without Buckets
02-263-9905 4 x 750 mL 3,900 rpm 3,214 x g Round Buckets, Software Upgrade
58-207-54001 4 x 750 mL 3,900 rpm 3,214 x g Plate Buckets (x4)
04-987-252 4 x 500 mL 4,000 rpm 3,220 x g 500 mL Rectangular Buckets (x4)
05-400-241 4 x 500 mL 4,000 rpm 3,220 x g MTP/Flex Buckets (x4)
05-400-64 4 x 250 mL 4,000 rpm 3,220 x g 250 mL Rectangular Buckets (x4)
05-400-80 4 x 250 mL 4,000 rpm 3,220 x g MTP Buckets (x4)
05-414-321 2 x 4 MTP, 2 x 1 DWP 4,500 rpm 3,486 x g Buckets (x2), Aerosol-tight Caps (x2), Plate Carriers (x2)
05-414-144 4 x 500 mL 4,000 rpm 3,220 x g Without Buckets
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 58-207-40000 Supplier Eppendorf™ Supplier No. 5820740000
Add to Cart
Add to Cart
Request a Quote

Eppendorf Rotor for Centrifuge 5810/5810 R - precision redefined. High-capacity centrifugation with varied rotor options, a range of capacities and speeds, and versatile buckets to ensure efficient sample processing. Ideal for diverse applications, guaranteeing accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description S-4-104 - Includes 750 mL round buckets (x4)
Type Rotor
Capacity 4 x 750 mL
Max. RCF 3,214 x g
Max. Speed 3,900 rpm
For Use With (Equipment) Centrifuge 5810 / 5810 R
Includes 750 mL Round Buckets (x4)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.