Learn More
Werner Co. 5K Steel Swivel Anchor
Description
Robust steel design with 360 degree swivel of the forged D-ring. Minimum Breaking Strength (MBS): 5,000 pounds. Meets ANSI and OSHA Standards.
Specifications
Specifications
| For Use With (Equipment) | Harnesses, SRL |
| Certifications/Compliance | Meets ANSI and OSHA Standards |
| Dimensions (L x W) | 5.5 x 3 in. |
| For Use With (Application) | Fall Protection |
| Includes | D-ring |
| Load Bearing Capacity (English) | 5,000 lb. MBS |
| Load Bearing Capacity (Metric) | 2267.96 kg MBS |
| Weight (English) | 1.9 lb. |
| Weight (Metric) | 0.862 kg |
| Width (English) | 3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.