Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ 5mm O.D. Low Pressure/Vacuum NMR Sample Tube

Catalog No. 16800480 Shop All SP Bel-Art & SP Wilmad Products
Change view
Click to view available options
Length (Metric):
203.2 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
16-800-480 203.2 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-800-480 Supplier Bel-Art™ Supplier No. 666040581
Get Up to $500 in Products with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stem O.D.: 5mm, MHz Rating: 600mhz, Stem Length: 8 in.

NMR tubes are thin glass walled tubes used to contain samples in nuclear magnetic resonance spectroscopy. It is important that the tubes are uniformly thick and well-balanced to ensure that they spin at regular rates (i.e., they do not wobble), within the NMR spectrometer. NMR tubes are used primarily with small samples dissolved in an appropriate solvent.

Specifications

Material Glass (Type 1, Class A)
Length (Metric) 203.2 mm
Product Type NMR Sample Tube
Diameter (Metric) Outer 5 mm
Field Strength 600+MHz
Length (English) 8 in.
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.