Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ampco 6-Point Striking Box Wrench
SDP

Catalog No. 19174910 Shop All Ampco Metal Inc. Products
Change view
Click to view available options
Drive Size:
1 and 1/2 in.
1 and 1/4 in.
1 and 11/16 in.
1 and 13/16 in.
1 and 5/16 in.
1 and 5/8 in.
1 and 7/16 in.
1 and 7/8 in.
2 and 3/16 in.
2 and 3/4 in.
2 and 3/8 in.
2 and 5/18 in.
2 and 9/16 in.
2 in.
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Drive Size
19-174-910 1 and 13/16 in.
19-174-904 1 and 1/4 in.
19-174-905 1 and 5/16 in.
19-174-906 1 and 7/16 in.
19-174-907 1 and 1/2 in.
19-174-908 1 and 5/8 in.
19-174-909 1 and 11/16 in.
19-174-911 1 and 7/8 in.
19-174-912 2 in.
19-174-913 2 and 3/16 in.
19-174-914 2 and 3/8 in.
19-174-915 2 and 9/16 in.
19-174-916 2 and 5/18 in.
19-174-917 2 and 3/4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 19-174-910 Supplier Ampco Supplier No. WS1811
Add to Cart
Add to Cart

Non-sparking, non-magnetic, corrosion-resistant. Also known as a hammer wrench. Made in the USA.

  • Frequently purchased with sledge hammers and blacksmiths' sledgehammers.
  • Also called hammer wrench or slogging wrench.
  • Made in the USA

Specifications

Product Type Striking Box Wrench
Drive Size 1 and 13/16 in.
Length (English) 9 -7/8 in.
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.