Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 6-Port Manifold and Isolation Valve
GSA_VASDP

Catalog No. 16108605 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
Bulk or Stoppering Tray Dryers
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
16-108-605 Bulk or Stoppering Tray Dryers
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-108-605 Supplier Labconco™ Supplier No. 7204300
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

For use with FreeZone Tray Dryers and Bulk Tray Dryers

  • Six valves on manifold provide the flexibility to connect flasks and other freeze dry glassware to a Freeze Dryer with Stoppering or Bulk Tray Dryer (sold separately)
  • Valves accommodate either 1/2 in. or 3/4 in. flask adapters
  • Separate valve isolates Tray Dryer from Freeze Dryer. This allows the user to pull samples under vacuum faster, determine endpoint, defrost ice in the middle of a cycle, and troubleshoot leaks easier
  • Mounts to support stand included with the Tray Dryer
  • May be field installed on new or existing Freeze Dryers
  • Includes two couplings, two clamps and instruction sheet

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

No. of Shelves 0
Material Stainless Steel
No. of Ports 6
For Use With (Equipment) Bulk or Stoppering Tray Dryers
Includes Mounts, two couplings, two and instruction sheets
Depth (English) 32.0 in.
Depth (Metric) 81.3 cm
Width (English) 26.0 in.
Width (Metric) 66.0 cm
Height (English) 22.0 in.
Height (Metric) 55.9 cm
Weight (English) 45.0 lb.
Weight (Metric) 20.4 kg
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.