Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 6000 Series Thermal Transfer Printer Ribbons, Black

Catalog No. 19104624 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
360 ft.
500 ft.
984 ft.
Width (English):
1.57 in.
2.36 in.
3.27 in.
4 in.
4.33 in.
5.12 in.
6.85 in.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Width (English)
19-104-624 984 ft. 3.27 in.
19-104-623 360 ft. 4 in.
19-104-626 500 ft. 1.57 in.
19-104-627 984 ft. 5.12 in.
19-104-628 500 ft. 2.36 in.
19-104-629 984 ft. 1.57 in.
19-104-630 984 ft. 4.33 in.
19-104-632 984 ft. 6.85 in.
19-104-633 500 ft. 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 19-104-624 Supplier Brady™ Supplier No. R6002
Add to Cart
Add to Cart

For wash and reflow polyimide labels. Solvent, high heat and scratch resistant. Brady™ 6000 Series Thermal Transfer Printer Ribbons are solvent, high heat and scratch resistant and available in variety of sizes.

  • Formulation: Resin
  • Compatible with Thermal Transfer printers

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Thermal Transfer Printer
Material Polyester
Length (English) 984 ft.
Width (English) 3.27 in.
Description Ribbon Series: 6000
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.