Learn More
Description
- Formulation: Resin
- Compatible with Thermal Transfer printers
Specifications
Specifications
| Product Type | Printer Ribbon |
| Color | Black |
| For Use With (Equipment) | Thermal Transfer Printer |
| Material | Polyester |
| Length (English) | 500 ft. |
| Width (English) | 1.57 in. |
| Description | Ribbon Series: 6000 |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.