Learn More
National Safety Apparel™ 65 Cal ArcGuard™ Nomex/Kevlar 49 in. Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- Multi-layer Nomex™ and Kevlar™ material
- 49 in. Long
- Stand-up collar
- FR hook and loop placket closure
- FR knit wrist
- No metal closures
- Generous cut
- Meets OSHA 1910.269 standards
- Available in convenient kit (KIT4LC65)
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Disposable | Reusable |
| Gender | Unisex |
| Material | DuPont™ Nomex™, Kevlar™ |
| Neck Style | Collared |
| Size | X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 65 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.