Learn More
National Safety Apparel™ 65 Cal ArcGuard™ Nomex/Kevlar Arc Flash Coat
Shop All National Public Seating Corporation Products

Description
- FR Fabric will NOT melt, drip, or ignite
- FR Hook and loop front closure
- Inherently Flame Resistant
- FR Knit wrist cuffs
- Generous cut allows for unrestrictive movement
Specifications
Specifications
| Closure Type | FR Hook and Loop |
| Color | Brown |
| Disposable | Reusable |
| Gender | Unisex |
| Material | Multi-layer DuPont™ Nomex™, Kevlar™ |
| Neck Style | Collared |
| Size | 3X-Large |
| Resistance | Flame |
| Seam Type | Stitched |
| Arc Flash Rating | 65 cal/cm² |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.