Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ 6600 Series Thermal Transfer Printer Ribbons, Black

Catalog No. 19104647 Shop All Brady Corporation Products
Change view
Click to view available options
Width (English):
2.36 in.
3.27 in.
4.33 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
19-104-647 3.27 in.
19-104-646 2.36 in.
19-104-649 4.33 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-104-647 Supplier Brady™ Supplier No. R6602
Add to Cart
Add to Cart

For thermal printing on Brady Permasleeve and Heatex Sleeves. Brady™ 6600 Series Thermal Transfer printer ribbons are diesel resistant.

  • Formulation: Resin
  • Compatible with Thermal Transfer printers

Specifications

Product Type Printer Ribbon
Color Black
For Use With (Equipment) Thermal Transfer Printer
Material Polyester
Length (English) 984 ft.
Width (English) 3.27 in.
Length (Metric) 300.00 m
Width (Metric) 83 mm
Thickness (English) 0.00018 in
Thickness (Metric) 0.0045 mm
Diameter (Metric) 25.4 mm I.D.
Dimensions (L x W) 83.00 mm (W) x 300.00 m (L)
Description Ribbon Series: 6000
Printable Sides Ink side out
For Use With (Application) Component and equipment labelling;Data and telecommunications labelling;Electrical labelling;Wire and cable labelling
Quantity 1 Ea.
Alternate Part Number R6602
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.