Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CDS Empore™ 6601 E3tip™ GB Membrane, 3-Layer, 10 μL

E3technology™ is an efficient, effective and economical approach for proteomics cell lysis, providing digestion ready samples in mere minutes, completely eliminating various detergents and interferences.
$228.00 - $512.00
Specifications
Bed Weight | 25 mg |
---|---|
For Use With (Equipment) | Vacuum Manifolds or Automated SPE Equipment |
Particle Size | 30 μm |
Type | SPE Tips |
Volume (Metric) | 10 μL |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
13-110-089
![]() |
CDS Empore™
70201930023EA |
25/Pk. |
Pack of 25 for $228.00
|
|
|||||
13-110-090
![]() |
CDS Empore™
70201930023 |
96/Cs. |
Case of 96 for $512.00
|
|
|||||
Description
- Efficient: < 15 min. hands-on time
- Effective: compatible with a variety of upstream cell lysis conditions (e.g., urea, SDS, RIPA, TFA, etc.)
- Economical
- Robust: zero technical barrier to even entry-level biomedical scientists
- Versatile: E3tip, E3filter, E3cartridge, and E3plate to satisfy different sample volumes, concentration, quantities, and the need for automation
- Stress-free: no concerns of solution pH, protein concentration, protein-bead ratios, beads stick to tube walls and surfaces, cross-contaminations, etc.
- Loading capacity: up to 2 μg
Specifications
25 mg | |
30 μm | |
10 μL |
Vacuum Manifolds or Automated SPE Equipment | |
SPE Tips |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title