Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell™ 6mil Vinyl Aprons, Blue, Unfinished Edges

Catalog No. 17987128F Shop All Ansell Products
Change view
Click to view available options
Dimensions (L x W):
45 x 35 in. (114.3 x 88.9 cm)
50 x 35 in. (127 x 88.9 cm)
55 x 35 in. (139.7 x 88.9 cm)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-987-128F 55 x 35 in. (139.7 x 88.9 cm)
17-987-128E 50 x 35 in. (127 x 88.9 cm)
17-987-128C 45 x 35 in. (114.3 x 88.9 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 17-987-128F Supplier Ansell™ Supplier No. 950057
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Suitable when lighter aprons will do

  • Nylon ties secure apron at back
  • Grommets and bib are electronically heat-sealed for added strength
  • Available with unfinished edges
TRUSTED_SUSTAINABILITY

Specifications

Material Vinyl
Color Blue
Thickness 6 mil
Dimensions (L x W) 55 x 35 in. (139.7 x 88.9 cm)
Length (English) 55 in.
Length (Metric) 139.7 cm
Width (English) 35 in.
Width (Metric) 88.9 cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.