Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ 8 Piece Plastic Sieve/ Strainer
SCI_ED

Catalog No. s12897 Shop All Eisco Products
Change view
Click to view available options
Pore Size:
Set of 6: 3.35 mm, 2 mm, 0.5 mm, 250 μm, 63 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
S12897 Set of 6: 3.35 mm, 2 mm, 0.5 mm, 250 μm, 63 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12897 Supplier Eisco™ Supplier No. BI0139
Only null left
Add to Cart
Add to Cart

Six plastic sieves with Stainless Steel mesh, cover and bottom collector.

  • Each Sieve has a plastic frame having an individual size one each (Mesh no. 5, 10, 35, 60, 120, 230)
  • Complete with plastic lid and bottom collector
  • Stackable - Diameter of Sieves are 6.75 in.
  • Total height of stacked sieves approx. 15 in.

Specifications

Description Stainless Steel
Quantity 8
Pore Size Set of 6: 3.35 mm, 2 mm, 0.5 mm, 250 μm, 63 μm
Type Sieve
Diameter (English) Outer 6.75 in.
Material Plastic
Height (English) 15 in. total height of stacked sieve
Height (Metric) 381mm
U.S. Standard Set of 6 (No. 5, No. 10, No. 35, No. 60, No. 120, No. 230)
Autoclavable Not Autoclavable
Sterility Non-sterile
Diameter (Metric) Outer 172 mm
Frame Material Plastic
Screen Size Set of 6 (5 Mesh, 10 Mesh, 35 Mesh, 60 Mesh, 120 Mesh, 230 Mesh)
Mesh Material Stainless Steel
Sieve Number Set of 6 (5, 10, 35, 60, 120, 230)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.